- 6.625" Housing Diameter
- .165" Thick
- 6.973" Free Diameter
- Carbon Steel
- 3 Turn Offset
| Series | WHT |
| Housing Diameter | 6 5/8 in |
| Plating | N/A |
| Thrust Load Groove | 70240 lbf |
| Package Type | Loose |
| Thickness | 0.165 in |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Groove Depth | 0.15 in |
| Material | Carbon Spring Steel |
| Weight | 0.284 LB |

