Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-600

WHT-600

Internal Spiral Retaining Rings
Item #101563988
  • 6" Housing Diameter
  • 0.127" Thick
  • 6.314" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHT-600
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" Housing Diameter
  • 0.127" Thick
  • 6.314" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Series WHT
Housing Diameter 6 in
Type Retaining Ring
Plating N/A
Inch/Metric Inch
Thickness 0.127 in
Material Carbon Spring Steel
Package Type Loose
Duty Medium Heavy-Duty
Groove Depth 0.135 in
Weight 0.238 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison