- 6" Housing Diameter
- 0.127" Thick
- 6.314" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Internal Retaining Rings
| Duty | Medium Heavy-Duty |
| Groove Depth | 0.135 in |
| Housing Diameter | 6 in |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Plating | N/A |
| Material | Stainless Steel |
| Series | WHT |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Thickness | 0.127 in |
| Weight | 0.243 LB |

