- 5.5" Housing Diameter
- 0.127" Thick
- 5.81" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Type | Retaining Ring |
| Plating | N/A |
| Duty | Medium Heavy-Duty |
| Thickness | 0.127 in |
| Housing Diameter | 5.5 in |
| Groove Depth | 0.135 in |
| Material | Carbon Spring Steel |
| Series | WHT |
| Package Type | Loose |
| Inch/Metric | Inch |
| Weight | 0.217 LB |

