- 5.375" Housing Diameter
- 0.127" Thick
- 5.685" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Housing Diameter | 5 3/8 in |
| Material | Carbon Spring Steel |
| Thickness | 0.127 in |
| Duty | Medium Heavy-Duty |
| Series | WHT |
| Package Type | Loose |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Plating | N/A |
| Groove Depth | 0.135 in |
| Weight | 0.212 LB |

