- 5.250" Housing Diameter
- .127" Thick
- 5.559" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Internal Retaining Ring
| Material Specification | 302 Stainless Steel |
| Package Type | Stacked |
| Thickness | 0.127 in |
| Inch/Metric | Inch |
| Series | WHT |
| Type | Retaining Ring |
| Housing Diameter | 5 1/4 in |
| Material | Stainless Steel |
| Groove Depth | 0.135 in |
| Plating | N/A |
| Thrust Load Groove | 55100 lbf |
| Weight | 0.211 LB |

