- 0.5" Housing Diameter
- 0.035" Thick
- 0.529" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Package Type | Loose |
| Inch/Metric | Inch |
| Housing Diameter | 0.5 in |
| Series | WHT |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Groove Depth | 0.012 in |
| Thickness | 0.035 in |
| Duty | Medium Heavy-Duty |
| Type | Retaining Ring |
| Weight | 0.001 LB |

