- 4.750" Housing Diameter
- .111" Thick
- 5.028" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Series | WHT |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Plating | N/A |
| Package Type | Stacked |
| Type | Retaining Ring |
| Thickness | 0.111 in |
| Housing Diameter | 4 3/4 in |
| Groove Depth | 0.123 in |
| Thrust Load Groove | 41300 lbf |
| Weight | 0.138 LB |

