- 4.33" Housing Diameter
- 0.111" Thick
- 4.586" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Plating | N/A |
| Series | WHT |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Duty | Medium Heavy-Duty |
| Housing Diameter | 4.33 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.113 in |
| Thickness | 0.111 in |
| Weight | 0.122 LB |

