- 4.125" Housing Diameter
- .111" Thick
- 4.373" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Groove Depth | 0.11 in |
| Inch/Metric | Inch |
| Housing Diameter | 4 1/8 in |
| Material Specification | 302 Stainless Steel |
| Series | WHT |
| Material | Stainless Steel |
| Thickness | 0.111 in |
| Plating | N/A |
| Package Type | Stacked |
| Type | Retaining Ring |
| Thrust Load Groove | 32070 lbf |
| Weight | 0.118 LB |

