- 3.75" Housing Diameter
- 0.111" Thick
- 3.982" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Type | Retaining Ring |
| Duty | Medium Heavy-Duty |
| Housing Diameter | 3 3/4 in |
| Series | WHT |
| Thickness | 0.111 in |
| Inch/Metric | Inch |
| Groove Depth | 0.103 in |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Weight | 0.084 LB |

