- 3.625" Housing Diameter
- 0.111" Thick
- 3.849" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Duty | Medium Heavy-Duty |
| Series | WHT |
| Thickness | 0.111 in |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.099 in |
| Type | Retaining Ring |
| Housing Diameter | 3 5/8 in |
| Weight | 0.082 LB |

