Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-354

WHT-354

Internal Spiral Retaining Rings
Item #101564995
  • 3.543" Housing Diameter
  • 0.111" Thick
  • 3.761" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHT-354
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.543" Housing Diameter
  • 0.111" Thick
  • 3.761" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Duty Medium Heavy-Duty
Housing Diameter 3.54 in
Inch/Metric Inch
Series WHT
Material Carbon Spring Steel
Package Type Loose
Thickness 0.111 in
Groove Depth 0.096 in
Plating N/A
Type Retaining Ring
Weight 0.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison