- 3.464" Housing Diameter
- 0.111" Thick
- 3.675" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Thickness | 0.111 in |
| Inch/Metric | Inch |
| Duty | Medium Heavy-Duty |
| Plating | N/A |
| Housing Diameter | 3.46 in |
| Type | Retaining Ring |
| Package Type | Loose |
| Series | WHT |
| Groove Depth | 0.093 in |
| Material | Carbon Spring Steel |
| Weight | 0.078 LB |

