Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-334

WHT-334

Internal Spiral Retaining Rings
Item #101565361
  • 3.346" Housing Diameter
  • 0.111" Thick
  • 3.55" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHT-334
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.346" Housing Diameter
  • 0.111" Thick
  • 3.55" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Type Retaining Ring
Series WHT
Material Carbon Spring Steel
Thickness 0.111 in
Package Type Loose
Groove Depth 0.09 in
Inch/Metric Inch
Plating N/A
Duty Medium Heavy-Duty
Housing Diameter 3.35 in
Weight 0.075 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison