- 3.250" Housing Diameter
- .111" Thick
- 3.450" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Thrust Load Groove | 20220 lbf |
| Groove Depth | 0.088 in |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Housing Diameter | 3 1/4 in |
| Thickness | 0.111 in |
| Series | WHT |
| Weight | 0.074 LB |

