- 3.125" Housing Diameter
- .111" Thick
- 3.318" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Thrust Load Groove | 18780 lbf |
| Series | WHT |
| Groove Depth | 0.085 in |
| Package Type | Stacked |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.111 in |
| Housing Diameter | 3 1/8 in |
| Weight | 0.071 LB |

