- 3.062" Housing Diameter
- .111" Thick
- 3.253" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Type | Retaining Ring |
| Plating | N/A |
| Thickness | 0.111 in |
| Housing Diameter | 3.06 in |
| Package Type | Stacked |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.084 in |
| Thrust Load Groove | 18180 lbf |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Series | WHT |
| Weight | 0.07 LB |

