- 3" Housing Diameter
- 0.093" Thick
- 3.188" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Internal Retaining Rings
| Package Type | Loose |
| Housing Diameter | 3 in |
| Duty | Medium Heavy-Duty |
| Plating | N/A |
| Thickness | 0.093 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Groove Depth | 0.083 in |
| Series | WHT |
| Weight | 0.044 LB |

