- 2.875" Housing Diameter
- .093" Thick
- 3.053" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Thickness | 0.093 in |
| Thrust Load Groove | 15850 lbf |
| Series | WHT |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Housing Diameter | 2.875 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Plating | N/A |
| Groove Depth | 0.078 in |
| Package Type | Stacked |
| Weight | 0.042 LB |

