- 2.813" Housing Diameter
- .093" Thick
- 2.987" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Type | Retaining Ring |
| Package Type | Stacked |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Housing Diameter | 2.81 in |
| Plating | N/A |
| Groove Depth | 0.076 in |
| Thrust Load Groove | 15110 lbf |
| Thickness | 0.093 in |
| Inch/Metric | Inch |
| Series | WHT |
| Weight | 0.041 LB |

