- 2.75" Housing Diameter
- 0.093" Thick
- 2.921" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Duty | Medium Heavy-Duty |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Thickness | 0.093 in |
| Inch/Metric | Inch |
| Series | WHT |
| Housing Diameter | 2 3/4 in |
| Package Type | Loose |
| Groove Depth | 0.075 in |
| Weight | 0.039 LB |

