- 2.688" Housing Diameter
- .093" Thick
- 2.855" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Plating | N/A |
| Inch/Metric | Inch |
| Housing Diameter | 2.69 in |
| Groove Depth | 0.073 in |
| Material | Stainless Steel |
| Thrust Load Groove | 13870 lbf |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Package Type | Stacked |
| Thickness | 0.093 in |
| Series | WHT |
| Weight | 0.039 LB |

