- 2.625" Housing Diameter
- .093" Thick
- 2.785" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Housing Diameter | 2.625 in |
| Plating | N/A |
| Type | Retaining Ring |
| Package Type | Stacked |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Thickness | 0.093 in |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 12990 lbf |
| Groove Depth | 0.07 in |
| Series | WHT |
| Weight | 0.038 LB |

