- 2.562" Housing Diameter
- 0.093" Thick
- 2.72" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Plating | N/A |
| Package Type | Loose |
| Thickness | 0.093 in |
| Duty | Medium Heavy-Duty |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Housing Diameter | 2.56 in |
| Series | WHT |
| Type | Retaining Ring |
| Groove Depth | 0.069 in |
| Weight | 0.036 LB |

