- 2.562" Housing Diameter
- .093" Thick
- 2.720" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Housing Diameter | 2.56 in |
| Plating | N/A |
| Package Type | Stacked |
| Material | Stainless Steel |
| Groove Depth | 0.069 in |
| Thrust Load Groove | 12500 lbf |
| Inch/Metric | Inch |
| Series | WHT |
| Thickness | 0.093 in |
| Weight | 0.037 LB |

