- 2.531" Housing Diameter
- .078" Thick
- 2.687" Free Diameter
- Carbon Steel
- Medium Heavy Duty Retaining Ring
| Groove Depth | 0.069 in |
| Type | Retaining Ring |
| Series | WHT |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Thrust Load Groove | 12350 lbf |
| Plating | N/A |
| Housing Diameter | 2.53 in |
| Thickness | 0.078 in |
| Material | Carbon Spring Steel |
| Weight | 0.03 LB |

