- 2.531" Housing Diameter
- .078" Thick
- 2.687" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Housing Diameter | 2.53 in |
| Groove Depth | 0.069 in |
| Thrust Load Groove | 12350 lbf |
| Plating | N/A |
| Series | WHT |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Thickness | 0.078 in |
| Package Type | Stacked |
| Weight | 0.031 LB |

