- 2.5" Housing Diameter
- 0.078" Thick
- 2.653" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Internal Retaining Rings
| Duty | Medium Heavy-Duty |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Package Type | Loose |
| Housing Diameter | 2 1/2 in |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Thickness | 0.078 in |
| Inch/Metric | Inch |
| Groove Depth | 0.068 in |
| Series | WHT |
| Weight | 0.03 LB |

