- 2.44" Housing Diameter
- 0.078" Thick
- 2.588" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Thickness | 0.078 in |
| Groove Depth | 0.065 in |
| Series | WHT |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Plating | N/A |
| Housing Diameter | 2.44 in |
| Duty | Medium Heavy-Duty |
| Weight | 0.029 LB |

