Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-231

WHT-231

Internal Spiral Retaining Rings
Item #101592389
  • 2.312" Housing Diameter
  • 0.078" Thick
  • 2.457" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHT-231
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.312" Housing Diameter
  • 0.078" Thick
  • 2.457" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Groove Depth 0.064 in
Duty Medium Heavy-Duty
Plating N/A
Type Retaining Ring
Material Carbon Spring Steel
Series WHT
Package Type Loose
Housing Diameter 2.31 in
Thickness 0.078 in
Inch/Metric Inch
Weight 0.027 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison