- 2.250" Housing Diameter
- .078" Thick
- 2.386" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Series | WHT |
| Thickness | 0.078 in |
| Type | Retaining Ring |
| Plating | N/A |
| Package Type | Stacked |
| Groove Depth | 0.06 in |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Housing Diameter | 2 1/4 in |
| Thrust Load Groove | 9540 lbf |
| Material | Stainless Steel |
| Weight | 0.021 LB |

