- 2.188" Housing Diameter
- .078" Thick
- 2.321" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Housing Diameter | 2.19 in |
| Type | Retaining Ring |
| Package Type | Stacked |
| Groove Depth | 0.059 in |
| Material | Stainless Steel |
| Plating | N/A |
| Inch/Metric | Inch |
| Series | WHT |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.078 in |
| Thrust Load Groove | 9130 lbf |
| Weight | 0.02 LB |

