- 2.125" Housing Diameter
- .078" Thick
- 2.255" Free Diameter
- Carbon Steel
- Medium Heavy Duty Retaining Ring
| Plating | N/A |
| Thrust Load Groove | 8710 lbf |
| Series | WHT |
| Thickness | 0.078 in |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Housing Diameter | 2 1/8 in |
| Groove Depth | 0.058 in |
| Package Type | Stacked |
| Type | Retaining Ring |
| Weight | 0.019 LB |

