- 2.000" Housing Diameter
- .062" Thick
- 2.125" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Internal Retaining Ring
| Material Specification | 302 Stainless Steel |
| Series | WHT |
| Material | Stainless Steel |
| Thickness | 0.062 in |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Plating | N/A |
| Housing Diameter | 2 in |
| Groove Depth | 0.055 in |
| Package Type | Stacked |
| Thrust Load Groove | 7780 lbf |
| Weight | 0.014 LB |

