- 1.938" Housing Diameter
- .062" Thick
- 2.054" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Type | Retaining Ring |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 6990 lbf |
| Groove Depth | 0.051 in |
| Series | WHT |
| Inch/Metric | Inch |
| Housing Diameter | 1.94 in |
| Material | Stainless Steel |
| Thickness | 0.062 in |
| Package Type | Stacked |
| Weight | 0.013 LB |

