- 1.875" Housing Diameter
- 0.062" Thick
- 1.989" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Package Type | Loose |
| Thickness | 0.062 in |
| Groove Depth | 0.05 in |
| Series | WHT |
| Plating | N/A |
| Duty | Medium Heavy-Duty |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Housing Diameter | 1.875 in |
| Weight | 0.012 LB |

