- 1.812" Housing Diameter
- .062" Thick
- 1.923" Free Diameter
- Carbon Steel
- Medium Heavy Duty Retaining Ring
| Plating | N/A |
| Package Type | Stacked |
| Type | Retaining Ring |
| Housing Diameter | 1.81 in |
| Material | Carbon Spring Steel |
| Thickness | 0.062 in |
| Thrust Load Groove | 6280 lbf |
| Series | WHT |
| Groove Depth | 0.049 in |
| Inch/Metric | Inch |
| Weight | 0.011 LB |

