- 1.750" Housing Diameter
- .062" Thick
- 1.858" Free Diameter
- Carbon Steel
- Medium Heavy Duty Retaining Ring
| Thickness | 0.062 in |
| Type | Retaining Ring |
| Series | WHT |
| Thrust Load Groove | 5940 lbf |
| Housing Diameter | 1 3/4 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Package Type | Stacked |
| Groove Depth | 0.048 in |
| Weight | 0.01 LB |

