- 1.688" Housing Diameter
- 0.062" Thick
- 1.793" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Internal Retaining Rings
| Housing Diameter | 1.69 in |
| Package Type | Loose |
| Duty | Medium Heavy-Duty |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Groove Depth | 0.046 in |
| Series | WHT |
| Material | Stainless Steel |
| Plating | N/A |
| Thickness | 0.062 in |
| Type | Retaining Ring |
| Weight | 0.01 LB |

