Skip to content Skip to navigation menu
Smalley Steel Ring Co.WHT-165

WHT-165

Internal Spiral Retaining Rings
Item #104810055
  • 1.65" Housing Diameter
  • 0.062" Thick
  • 1.757" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Smalley Steel Ring Co.WHT-165
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.65" Housing Diameter
  • 0.062" Thick
  • 1.757" Free Diameter
  • Carbon Steel
  • Medium Heavy Duty Internal Retaining Rings
Thickness 0.062 in
Material Carbon Spring Steel
Housing Diameter 1.65 in
Groove Depth 0.046 in
Plating N/A
Series WHT
Package Type Loose
Duty Medium Heavy-Duty
Inch/Metric Inch
Type Retaining Ring
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison