- 1.653" Housing Diameter
- .062" Thick
- 1.757" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Package Type | Stacked |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Series | WHT |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Housing Diameter | 1.65 in |
| Thickness | 0.062 in |
| Thrust Load Groove | 5380 lbf |
| Groove Depth | 0.046 in |
| Type | Retaining Ring |
| Weight | 0.01 LB |

