- 1.562" Housing Diameter
- .062" Thick
- 1.659" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Internal Retaining Ring
| Series | WHT |
| Package Type | Stacked |
| Thrust Load Groove | 4750 lbf |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Thickness | 0.062 in |
| Housing Diameter | 1.56 in |
| Groove Depth | 0.043 in |
| Inch/Metric | Inch |
| Weight | 0.009 LB |

