- 1.5" Housing Diameter
- 0.05" Thick
- 1.591" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Duty | Medium Heavy-Duty |
| Housing Diameter | 1 1/2 in |
| Groove Depth | 0.04 in |
| Thickness | 0.05 in |
| Plating | N/A |
| Series | WHT |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Weight | 0.006 LB |

