- 1.500" Housing Diameter
- .050" Thick
- 1.591" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Thrust Load Groove | 4240 lbf |
| Plating | N/A |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Groove Depth | 0.04 in |
| Thickness | 0.05 in |
| Material Specification | 302 Stainless Steel |
| Housing Diameter | 1 1/2 in |
| Package Type | Stacked |
| Series | WHT |
| Material | Stainless Steel |
| Weight | 0.007 LB |

