- 1.456" Housing Diameter
- .050" Thick
- 1.546" Free Diameter
- Carbon Steel
- Offset
| Thickness | 0.05 in |
| Housing Diameter | 1.46 in |
| Groove Depth | 0.04 in |
| Inch/Metric | Inch |
| Series | WHT |
| Type | Retaining Ring |
| Package Type | Stacked |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Thrust Load Groove | 4120 lbf |
| Weight | 0.01 LB |

