- 1.438" Housing Diameter
- .050" Thick
- 1.526" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Ring
| Package Type | Stacked |
| Housing Diameter | 1.44 in |
| Series | WHT |
| Thickness | 0.05 in |
| Groove Depth | 0.039 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Thrust Load Groove | 3960 lbf |
| Type | Retaining Ring |
| Weight | 0.006 LB |

