- 1.438" Housing Diameter
- .050" Thick
- 1.526" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Type | Retaining Ring |
| Housing Diameter | 1.44 in |
| Plating | N/A |
| Thrust Load Groove | 3960 lbf |
| Groove Depth | 0.039 in |
| Series | WHT |
| Package Type | Stacked |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.05 in |
| Weight | 0.006 LB |

