- 1.312" Housing Diameter
- 0.05" Thick
- 1.395" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Type | Retaining Ring |
| Thickness | 0.05 in |
| Duty | Medium Heavy-Duty |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.037 in |
| Inch/Metric | Inch |
| Housing Diameter | 1.31 in |
| Series | WHT |
| Plating | N/A |
| Weight | 0.005 LB |

