- 1.312" Housing Diameter
- .050" Thick
- 1.395" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Package Type | Loose |
| Type | Retaining Ring |
| Plating | N/A |
| Groove Depth | 0.037 in |
| Housing Diameter | 1.31 in |
| Series | WHT |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Thickness | 0.05 in |
| Thrust Load Groove | 3430 lbf |
| Weight | 0.005 LB |

